RT8 Trim Extender, 10"

Item #: 1127962

Cat #: RT810TRIMEXT

UPC: 046135750830

Company wide:
0 in stock
Documents & Guides
RT8 Trim Extender, 10 inch, Standard Case Qty: 6 *Sylvania Part # 75083*

Overview

RT8 Trim Extender, 10 inch, Standard Case Qty: 6 *Sylvania Part # 75083*
Also known as: 046135750830, RT810TRIMEXT, SYLRT810TRIMEXT

Specifications

Diameter: 10 in
Light Technology: LED
Diameter: 10 in
Light Technology: LED