Breaker, Molded Case, NZM, 400A, 3P, Thermal Magnetic Trip

Item #: 1127852

Cat #: NZMN3-AE400-NA

UPC: 015082693002

$ 9257.76 EA
Company wide:
0 in stock
Documents & Guides
NZM Complete Molded Case Circuit Breaker, NZM3-frame, NZMN3, Thermal-Magnetic Trip, 3-Pole, 400 Amp, Motor Drive, 200 - 400 Amp, 800 - 4400 Amp Delayed, Front Screw, 200 - 400 Amp, Conforms to UL/CSA and IEC

Overview

NZM Complete Molded Case Circuit Breaker, NZM3-frame, NZMN3, Thermal-Magnetic Trip, 3-Pole, 400 Amp, Motor Drive, 200 - 400 Amp, 800 - 4400 Amp Delayed, Front Screw, 200 - 400 Amp, Conforms to UL/CSA and IEC

Eaton’s NZM portfolio provides a globally rated solution with a broad offering of circuit breakers, accessories, and IEC switch disconnector, ideal for panelbuilders and machinery OEMs worldwide. Thermal-magnetic and eletronic trip units from 20A to 1600A for power distribution and protection of motors, generators, transformers and other equipment.

Also known as: 015082693002, NZMN3-AE400-NA, CUTNZMN3AE400NA

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case
Poles: 3
Type: Breaker; Molded Case
Amps: 400