C-H NZMB2-AF70-BT-NA NZM THER

Item #: 1127658

Cat #: NZMB2-AF70-BT-NA

UPC:

$ 1585.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H NZMB2-AF70-BT-NA NZM THER

Overview

C-H NZMB2-AF70-BT-NA NZM THER
Also known as: NZMB2-AF70-BT-NA, CUTNZMB2AF70BTNA

Specifications

Height: 18 in
Width: 10 in
Material: Non-Metallic
Height: 18 in
Material: Non-Metallic
Width: 10 in