Photoelectric Smoke Alarm/LED, 120V, Backup

Item #: 1127253

Cat #: 1038335

UPC: 029054018014

Company wide:
0 in stock
Documents & Guides
Photoelectric Smoke Alarm & LED Strobe, 120VAC, Lithium Battery Backup

Overview

Photoelectric Smoke Alarm & LED Strobe, 120VAC, Lithium Battery Backup

Hardwired smoke alarm with 10-Year battery back-up and integrated 177 candela LED strobe meets codes where a photoelectric smoke sensor and an ADA approved strobe is required.

Also known as: 029054018014, 1038335, BRK1038335

Specifications

Type: Smoke Alarm, Photoelectric, Lithium Battery Backup
Volts AC: 120
Type: Smoke Alarm, Photoelectric, Lithium Battery Backup
Volts AC: 120