Breaker, Molded Case, 1200A, 3P, 480V, 65 kAIC, Type NG, ALSIG Trip

Item #: 1126487

Cat #: NGH312039EC

UPC: 786685580562

Call for price
Company wide:
0 in stock
1200 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 480 Volt AC, 310+ Electronic ALSIG Trip, Imperial Tapped Line & Load

Overview

1200 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 480 Volt AC, 310+ Electronic ALSIG Trip, Imperial Tapped Line & Load
Also known as: 786685580562, NGH312039EC, CUTNGH312039EC

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 1200
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 65 kA
Poles: 3
Amps: 1200
Interrupt Rating AC: 65 kA