Breaker, Molded Case, 1200A, 3P, 480V, 65 kAIC, Type NG, ALSI Trip

Item #: 1126462

Cat #: NGH312038E

UPC: 786685475608

Company wide:
0 in stock
1200 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 480 Volt AC, 310+ Electronic ALSI Trip, Imperial Tapped Line & Load

Overview

1200 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 480 Volt AC, 310+ Electronic ALSI Trip, Imperial Tapped Line & Load

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 786685475608, NGH312038E, CUTNGH312038E

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 1200
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 1200