CUT NGC308032E NG 310+ 3 POLE 800A

Item #: 1126023

Cat #: NGC308032E

UPC: 786685378992

Call for price
Company wide:
0 in stock
CUT NGC308032E NG 310+ 3 POLE 800A LSI 100KA ENGLISH CONDUCTORS

Overview

CUT NGC308032E NG 310+ 3 POLE 800A LSI 100KA ENGLISH CONDUCTORS
Also known as: 786685378992, NGC308032E, CUTNGC308032E

Specifications

Poles: 3
Amps: 800
Poles: 3
Amps: 800