Breaker, Molded Case, NB, 600A, 600VAC/250VDC, 3P, Fixed Thermal/Magnetic Trip

Item #: 1125761

Cat #: NB3600P

UPC: 786679766422

$ 41326.38 EA
Company wide:
0 in stock
Breaker, Molded Case, NB, Fixed Thermal/Magnetic Trip, 3000 - 6000 Amp Trip Rating, 3-Pole, 600 Amp, 600 Volt AC, 250 Volt DC, 200 kAIC @ 600 Volt AC, 100 kAIC @ 250 Volt DC, Copper, Line and Load, Pressure Connections

Overview

Breaker, Molded Case, NB, Fixed Thermal/Magnetic Trip, 3000 - 6000 Amp Trip Rating, 3-Pole, 600 Amp, 600 Volt AC, 250 Volt DC, 200 kAIC @ 600 Volt AC, 100 kAIC @ 250 Volt DC, Copper, Line and Load, Pressure Connections

Type NB Tri-Pac Thermal-Magnetic Circuit Breakers, 300 to 800 Amperes, 600 Volts Ac, 250 Volts Dc➀, 2-, 3-Pole, Interchangeable Trip, Replaceable Current Limiters

Also known as: 786679766422, NB3600P, CUTNB3600P

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Poles: 3
Amps: 600
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 250
Type: Breaker; Molded Case
Interrupt Rating DC: 100 kA