ETN MBX816B200BTS 1 in Type BR Non-

Item #: 1124844

Cat #: MBX816B200BTS

UPC: 786685384467

$ 6459.98 EA
Company wide:
0 in stock
Documents & Guides
C-H MBX816B200BTS 1 IN TYPE B, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H MBX816B200BTS 1 IN TYPE B, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685384467, MBX816B200BTS, CUTMBX816B200BTS

Specifications

Amps: 200
Depth: 5 in
Width: 12 in
Circuits: 16
Mounting: Surface
Phase: 1
Length: 32 in
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Width: 12 in
Mounting: Surface
Length: 32 in
Sockets: 1
Depth: 5 in
Circuits: 16
Phase: 1
Spaces: 8
IP/NEMA Rating: NEMA 3R