Meter Main, 150A, 1PH, Main Breaker, 8/16 NEMA 3R, 120/240VAC, OH/UG

Item #: 1124843

Cat #: MBX816B150BTS

UPC: 786685460628

$ 6237.19 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, Ringless, 150 Amp, 1-Phase, CSR2150 Main Breaker, 8 Space, 16 Circuit, Distribution, NEMA 3R, OH/UG Service, 120/240VAC, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Ringless, 150 Amp, 1-Phase, CSR2150 Main Breaker, 8 Space, 16 Circuit, Distribution, NEMA 3R, OH/UG Service, 120/240VAC, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685460628, MBX816B150BTS, CUTMBX816B150BTS

Specifications

Depth: 5 in
Width: 12 in
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Length: 32 in
Amps: 150
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Depth: 5 in
Circuits: 16
Phase: 1
Length: 32 in
Jaws: 4
IP/NEMA Rating: NEMA 3R
Width: 12 in
Mounting: Surface
Volts AC: 120/240
Amps: 150
Sockets: 1
Interrupt Rating AC: 22 kA