Meter Main, 200A, 1PH, Main Breaker, 20/40 NEMA 3R, 120/240VAC, OH/UG

Item #: 1124841

Cat #: MBX2040B200BTS

UPC: 786685384474

$ 6686.48 EA
Company wide:
0 in stock
Meter Main, Ringless, 200 Amp, 1-Phase, CSR2200 Main Breaker, 20 Space, 40 Circuit, Distribution, NEMA 3R, OH/UG Service, 120/240VAC, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Ringless, 200 Amp, 1-Phase, CSR2200 Main Breaker, 20 Space, 40 Circuit, Distribution, NEMA 3R, OH/UG Service, 120/240VAC, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685384474, MBX2040B200BTS, CUTMBX2040B200BTS

Specifications

Amps: 200
Depth: 5 in
Width: 12 in
Spaces: 20
Mounting: Surface
Phase: 1
Length: 32 in
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Width: 12 in
Mounting: Surface
Length: 32 in
Circuits: 40
Depth: 5 in
Spaces: 20
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R