CUT MBT48P200BTS TRAILER PANEL, Feed Through Lugs

Item #: 1124839

Cat #: MBT48P200BTS

UPC: 782116484324

$ 1201.49 EA
Company wide:
0 in stock
CUT MBT48P200BTS TRAILER PANEL METER BREAKER, BR, 4/8 DIST, with Feed Through Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT MBT48P200BTS TRAILER PANEL METER BREAKER, BR, 4/8 DIST, with Feed Through Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116484324, MBT48P200BTS, CUTMBT48P200BTS

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Sockets: 1
Length: 24.700 in
Width: 14.880 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
Length: 24.700 in
Depth: 6.300 in
Spaces: 4
Mounting: Surface
Sockets: 1
Width: 14.880 in
IP/NEMA Rating: NEMA 3R