ETN MBT48B200BTSBL 1 in Type BR Non *NON – EUSERC*

Item #: 1124837

Cat #: MBT48B200BTSBL

UPC: 786685970936

$ 467.22 EA
Company wide:
3 in stock
Documents & Guides
Resi meter breaker, Barrel Lock provision, All-in-ones, 200 A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm22 kAIC, #6-350 kcmCSR2200, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, TN, 120/240 Vac *NON – EUSERC*., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Resi meter breaker, Barrel Lock provision, All-in-ones, 200 A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm22 kAIC, #6-350 kcmCSR2200, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, TN, 120/240 Vac *NON – EUSERC*., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685970936, MBT48B200BTSBL, CUTMBT48B200BTSBL

Specifications

Amps: 200
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R