ETN MBT48B200BSAP 1 in Type BR Non-

Item #: 1124836

Cat #: MBT48B200BSAP

UPC: 786685462585

$ 1499.07 EA
Company wide:
0 in stock
C-H MBT48B200BSAP 1 IN TYPE B, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H MBT48B200BSAP 1 IN TYPE B, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685462585, MBT48B200BSAP, CUTMBT48B200BSAP

Specifications

Type: Distribution, Meter Main
Depth: 7 in
Width: 15 in
Length: 27.500 in
Type: Distribution, Meter Main
Width: 15 in
Depth: 7 in
Length: 27.500 in