Trailer Panel MTR BRK BR 48 Dist 150A MN

Item #: 1124835

Cat #: MBT48B150BTS

UPC: 782116894529

$ 1037.69 EA
Company wide:
0 in stock
Eaton resi meter breaker, All-in-ones, 150A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm22 kAIC, #6-350 kcmCSR2150, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, Used with BR breakers, 120/240 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton resi meter breaker, All-in-ones, 150A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm22 kAIC, #6-350 kcmCSR2150, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, Used with BR breakers, 120/240 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782116894529, MBT48B150BTS, CUTMBT48B150BTS

Specifications

Spaces: 4
Amps: 125
Circuits: 8
Mounting: Surface
Phase: 1
Width: 15 in
Sockets: 1
Depth: 6.750 in
Length: 27.5 in
IP/NEMA Rating: NEMA 3R
Spaces: 4
Circuits: 8
Phase: 1
Sockets: 1
Length: 27.5 in
Amps: 125
Mounting: Surface
Width: 15 in
Depth: 6.750 in
IP/NEMA Rating: NEMA 3R