BR MTR BRK 200A PROVISION MAINC BKR 5TH

Item #: 1124828

Cat #: MBP200SD

UPC: 782114668887

$ 959.15 EA
Company wide:
0 in stock
Eaton resi meter breaker, Meter mains, 200A, C, Aluminum, NEMA 3R, Bottom and top, Provisions, Surface mounting, Five-jaw, 1, Single-phase, Ringless, 120/240 Vac, Horn bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton resi meter breaker, Meter mains, 200A, C, Aluminum, NEMA 3R, Bottom and top, Provisions, Surface mounting, Five-jaw, 1, Single-phase, Ringless, 120/240 Vac, Horn bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782114668887, MBP200SD, CUTMBP200SD

Specifications

Amps: 200
Length: 34 in
Depth: 9 in
Mounting: Surface
Phase: 1
Width: 16 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Depth: 9 in
Phase: 1
Sockets: 1
Length: 34 in
Mounting: Surface
Width: 16 in
IP/NEMA Rating: NEMA 3R