MCB W/ DISTRIB. PANEL 800A 3PH 4W 240V NEMA 1 W/ PROV
Item #: 1124743
Cat #: MBBP824-K
UPC: 786685484471
Call for price
Company wide:
0
in stock
Documents & Guides
MCB W/ DISTRIB. PANEL 800A 3PH 4W 240V NEMA 1 W/ PROV
Overview
MCB W/ DISTRIB. PANEL 800A 3PH 4W 240V NEMA 1 W/ PROV
Also known as: 786685484471, MBBP824-K, CUTMBBP824K
Specifications
No Specifications Available