Meter Main, 2P, 200A, Main Breaker, Ringless Style, OH/UG, 4 Jaw

Item #: 1124720

Cat #: MBB200BTS

UPC: 782114860199

Call for price
Company wide:
0 in stock
Meter Main, 2-Pole, 200 Amp, CSR Main Breaker, Ringless Style, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 2-Pole, 200 Amp, CSR Main Breaker, Ringless Style, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets. 

Also known as: 782114860199, MBB200BTS, CUTMBB200BTS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA