ETN MBB150BTS 1 in Type BR Non-EUSE

Item #: 1124716

Cat #: MBB150BTS

UPC: 782116073252

$ 1429.89 EA
Company wide:
0 in stock
C-H MBB150BTS 1 IN TYPE BR NO, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H MBB150BTS 1 IN TYPE BR NO, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116073252, MBB150BTS, CUTMBB150BTS

Specifications

Mounting: Surface
Phase: 1
Amps: 150
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 150
IP/NEMA Rating: NEMA 3R
Phase: 1
Sockets: 1