ETN MB816B150STD 1 in Type BR Non-E

Item #: 1124710

Cat #: MB816B150STD

UPC: 782116199624

$ 1913.62 EA
Company wide:
0 in stock
Documents & Guides
C-H MB816B150STD 1 IN TYPE BR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H MB816B150STD 1 IN TYPE BR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116199624, MB816B150STD, CUTMB816B150STD

Specifications

Circuits: 16
Mounting: Surface
Phase: 1
Amps: 150
Spaces: 8
Sockets: 1
Depth: 5.380 in
Width: 14.440 in
Length: 36.500 in
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Spaces: 8
Depth: 5.380 in
Length: 36.500 in
Mounting: Surface
Amps: 150
Sockets: 1
Width: 14.440 in
IP/NEMA Rating: NEMA 3R