ETN MB48B200BTSG 1 in Type BR Non-E

Item #: 1124708

Cat #: MB48B200BTSG

UPC: 786685255552

$ 1127.64 EA
Company wide:
0 in stock
C-H MB48B200BTSG 1 IN TYPE BR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H MB48B200BTSG 1 IN TYPE BR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685255552, MB48B200BTSG, CUTMB48B200BTSG

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Sockets: 1