Meter Breaker, Main Breaker, 150A, 4/8, Surface, OH/UG

Item #: 1124707

Cat #: MB48B150BTSG

UPC: 786685293363

$ 1020.40 EA
Company wide:
0 in stock
Meter Breaker, BR Type, with Distribution, 150 Amp Main Breaker, 4 Space, 8 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Breaker, BR Type, with Distribution, 150 Amp Main Breaker, 4 Space, 8 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685293363, MB48B150BTSG, CUTMB48B150BTSG

Specifications

Spaces: 4
Width: 24 in
Circuits: 8
Mounting: Surface
Depth: 6 in
Phase: 1
Length: 22 in
Amps: 150
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 4
Circuits: 8
Depth: 6 in
Length: 22 in
Sockets: 1
Width: 24 in
Mounting: Surface
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 3R