ETN MB2040P200SD 1 in Type BR Non-E

Item #: 1124703

Cat #: MB2040P200SD

UPC: 782114668900

$ 1459.38 EA
Company wide:
0 in stock
C-H MB2040P200SD 1 IN TYPE BR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H MB2040P200SD 1 IN TYPE BR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114668900, MB2040P200SD, CUTMB2040P200SD

Specifications

Amps: 200
Length: 34 in
Depth: 9 in
Spaces: 20
Mounting: Surface
Phase: 1
Width: 16 in
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Depth: 9 in
Mounting: Surface
Width: 16 in
Circuits: 40
Length: 34 in
Spaces: 20
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R