This product has been discontinued.

Aerobay 2Ft 90W 4000K Neutral LED 120-277V Dim White
Item #: 1124263
Cat #: ARBAY2-90N
UPC: 019813605784
Company wide:
0
in stock
Discontinued
Documents & Guides
RAB ARBAY2-90N 90W HIGH-BAY
Overview
RAB ARBAY2-90N 90W HIGH-BAY
Also known as: 019813605784, ARBAY2-90N, RABARBAY290N
Specifications
No Specifications Available