LGE-DC 3 POLE 500A

Item #: 1123310

Cat #: LGEDC3500FAW

UPC: 786685479576

$ 13130.66 EA
Company wide:
0 in stock

Overview

CUT LGEDC3500FAW LGE-DC 3 POLE 500A
Also known as: 786685479576, LGEDC3500FAW, CUTLGEDC3500FAW

Specifications

Poles: 3
Amps: 500
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 500
Interrupt Rating AC: 18 kA