CUT LGE340032G LGE 3 POLE, 400A LSI

Item #: 1123098

Cat #: LGE340032G

UPC: 782116993925

$ 6418.05 EA
Company wide:
0 in stock

Overview

CUT LGE340032G LGE 3 POLE, 400A LSI BREAKER
Also known as: 782116993925, LGE340032G, CUTLGE340032G

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA