This product has been discontinued.

4' 12W T8 LED Lamp, 35K
Item #: 1123083
Cat #: RPT-B-TOTALTUBE-T8-G3-4FT-835-A
UPC: 844006011932
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 12W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1860, Lumens: (Ballast Driven): LPF; 1500, NPF; 1860, HPF; 1980, CRI: 80+, Color Temperature: 3500K, Rated Life: L70 >100,000 Hrs. RPT-B-TOTALTUBE-T8-G3-4FT-835-A: AKA; RP-T8-4F-35-01193
Overview
LED Lamp, 12W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1860, Lumens: (Ballast Driven): LPF; 1500, NPF; 1860, HPF; 1980, CRI: 80+, Color Temperature: 3500K, Rated Life: L70 >100,000 Hrs. RPT-B-TOTALTUBE-T8-G3-4FT-835-A: AKA; RP-T8-4F-35-01193
Available in 2’, 3’, 4’ and U-Bend’ lengths from 10 watts to 24 watts. Replaces up to 54 watts.
Also known as: 844006011932, RPT-B-TOTALTUBE-T8-G3-4FT-835-A, LGDRPT84F3501193
Specifications
| Wattage: | 12 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1860 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Material: | Nano Plastic |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 12 |
| Length: | 4 ft, 48 in |
| Lumens: | 1860 |
| Light Technology: | LED |
| Material: | Nano Plastic |
| Volts AC Range: | 120 - 277 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Hybrid (Type A+B) |