Drive, AC, 480VAC 3-Phase, 65A, 50HP/Normal Duty, 40HP/Heavy Duty

Item #: 1122851

Cat #: R20F11ND065AA0NNNNN/A

UPC: 886739247899

Call for price
Company wide:
0 in stock
PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 65 Amps, 50HP ND, 40HP HD, 480 VAC, 3 PH, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 65 Amps, 50HP ND, 40HP HD, 480 VAC, 3 PH, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND065AA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 886739247899, R20F11ND065AA0NNNNN/A, ALBR20F11ND065AA0N

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: General Purpose, Drive
Horsepower: 50
Phase: 3
Amps: 65
Horsepower: 50
Volts AC: 480
Type: General Purpose, Drive