DEVICENET VARIABLE FREQUENCY DRIVE

Item #: 1122742

Cat #: 284D-FVD6P0B-25-CR-EMI

UPC: 781180672682

Call for price
Company wide:
0 in stock
Documents & Guides
DEVICENET VARIABLE FREQUENCY DRIVE

Overview

DEVICENET VARIABLE FREQUENCY DRIVE
Also known as: 781180672682, 284D-FVD6P0B-25-CR-EMI, ALB284DFVD6P0B25CI

Specifications

Amps: 6
Phase: 3
Volts AC Control: 240
Mounting: Surface
Horsepower: 3
IP/NEMA Rating: IP67, NEMA 4
Wattage: 2.200 kW
Family / Style: 284D
Volts AC Range: 380 - 480
Amps: 6
Volts AC Control: 240
Horsepower: 3
Wattage: 2.200 kW
Volts AC Range: 380 - 480
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4
Family / Style: 284D