AC Drive, PowerFlex 755, 144A, 150HP ND, 125HP HD, 600VAc, 3PH, Frame 6

Item #: 1122323

Cat #: 20G1ANE144AN0NNNNN

UPC: 885630365626

Call for price
Company wide:
0 in stock
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 144 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 144 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, Blank (No HIM)
Also known as: 885630365626, 20G1ANE144AN0NNNNN, ALB20G1ANE144AN0NN

Specifications

Amps: 144
Phase: 3
Type: AC Drive
Horsepower: 125, 150
Volts AC: 600
Amps: 144
Type: AC Drive
Volts AC: 600
Phase: 3
Horsepower: 125, 150