CUT LGE325032G LGE 3 POLE, 250A LSI

Item #: 1122271

Cat #: LGE325032G

UPC: 782116993918

$ 6418.05 EA
Company wide:
0 in stock

Overview

CUT LGE325032G LGE 3 POLE, 250A LSI BREAKER
Also known as: 782116993918, LGE325032G, CUTLGE325032G

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 250
Interrupt Rating AC: 18 kA