Drive, 186A, 150HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 1122146

Cat #: 20G1AND186AA0NNNNN

UPC: 884951038066

Call for price
Company wide:
0 in stock
Drive, PowerFlex 755, 186 Amp, 150 Horse Power, Normal/Heavy Duty, 480 Volt AC, 3-Phase

Overview

Drive, PowerFlex 755, 186 Amp, 150 Horse Power, Normal/Heavy Duty, 480 Volt AC, 3-Phase

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951038066, 20G1AND186AA0NNNNN, ALB20G1AND186AA0NN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 150
Type: General Purpose, Drive
Amps: 186
Phase: 3
Horsepower: 150
Amps: 186
Volts AC: 480
Type: General Purpose, Drive