AC Drive, PowerFlex 755, 205A, Open, 110kW ND, 90kW HD, 400VAC, 3PH

Item #: 1122048

Cat #: 20G1ANC205JA0NNNNN

UPC: 884951070103

Call for price
Company wide:
0 in stock
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 205 Amps, 110 kW Normal Duty, 90 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 205 Amps, 110 kW Normal Duty, 90 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951070103, 20G1ANC205JA0NNNNN, ALB20G1ANC205JA0NN

Specifications

Type: AC Drive
Wattage: 110 kW, 90 kW
Amps: 205
Volts AC: 400
Type: AC Drive
Amps: 205
Wattage: 110 kW, 90 kW
Volts AC: 400