This product may not be available in all locations.

AC Drive, 480VAC, 3PH, 617A, 600HP LD, 500HP ND, & 400HP HD, Type 1
Item #: 1121652
Cat #: 20G1ABD617AN4NNNNN
UPC: 887172596568
Call for price
Company wide:
0
in stock
Documents & Guides
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 617 Amp, 600 mm Deep, MCC Style, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Type 1/IP20, Frame 8, Filtered, CM Jumper Removed, Enhanced LCD, Full Numeric, IP66/NEMA 4X/12, HIM
Overview
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 617 Amp, 600 mm Deep, MCC Style, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Type 1/IP20, Frame 8, Filtered, CM Jumper Removed, Enhanced LCD, Full Numeric, IP66/NEMA 4X/12, HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability
Also known as: 887172596568, 20G1ABD617AN4NNNNN, ALB20G1ABD617AN4NN
Specifications
| Horsepower: | 600, 400, 500 |
| IP/NEMA Rating: | IP66, NEMA 1, IP20, NEMA 4X, NEMA 12 |
| Size: | 8 |
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| Amps: | 617 |
| Horsepower: | 600, 400, 500 |
| Size: | 8 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP66, NEMA 1, IP20, NEMA 4X, NEMA 12 |
| Type: | AC Drive, General Purpose |
| Amps: | 617 |