This product may not be available in all locations.

755 AC Drive, Air Cooled, Open, No POD,480VAC, 3PH,710A ,650/600450HP Frame 8
Item #: 1121188
Cat #: 20G11TD710AN0NNNNN
UPC: 884951217997
Call for price
Company wide:
0
in stock
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 8 - 10, 710 Amps, 650 Horse Power Light Duty, 600 Horse Power Normal Duty, 450 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM jumper removed (not recommended), None, Blank (No HIM)
Overview
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 8 - 10, 710 Amps, 650 Horse Power Light Duty, 600 Horse Power Normal Duty, 450 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM jumper removed (not recommended), None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951217997, 20G11TD710AN0NNNNN, ALB20G11TD710AN0NN
Specifications
| Horsepower: | 600, 450, 650 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 710 |
| Size: | Frame 8 |
| Horsepower: | 600, 450, 650 |
| Volts AC: | 480 |
| Size: | Frame 8 |
| Type: | AC Drive |
| Amps: | 710 |