TYPE KT TRIP UNIT ONLY 3P 315A 600VAC MAX

Item #: 1120988

Cat #: KT3315TA

UPC: 786679266182

$ 1739.48 EA
Company wide:
0 in stock
Documents & Guides
TYPE KT TRIP UNIT ONLY 3P 315A 600VAC MAX

Overview

TYPE KT TRIP UNIT ONLY 3P 315A 600VAC MAX
Also known as: 786679266182, KT3315TA, CUTKT3315TA

Specifications

No Specifications Available