Drive, AC, 380-480VAC 3-Ph, 40A, 30HP Normal Duty, 25HP Heavy Duty

Item #: 1120983

Cat #: 20G11ND040JA0NNNNN

UPC: 889508555386

Call for price
Company wide:
0 in stock
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 40 Amp, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Open Type, CM Jumper Installed

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 40 Amp, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Open Type, CM Jumper Installed

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508555386, 20G11ND040JA0NNNNN, ALB20G11ND040JA0NN

Specifications

Phase: 3
Horsepower: 30, 25
Amps: 40
Type: General Purpose, Drive
Size: 3
Phase: 3
Amps: 40
Size: 3
Horsepower: 30, 25
Type: General Purpose, Drive