Drive, PowerFlex 755, 14A, 10HP ND, 7.5HP HD, 480VAC, 3PH, Frame 2

Item #: 1120962

Cat #: 20G11ND014JA0NNNNN

UPC: 889508555317

Call for price
Company wide:
0 in stock
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508555317, 20G11ND014JA0NNNNN, ALB20G11ND014JA0NN

Specifications

Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
Amps: 14
Size: Frame 2
Type: AC Drive
Volts AC: 480
Size: Frame 2
Horsepower: 10, 7.500
Amps: 14