Drive, 400VAC, 15.4A, 7.5kW ND, 5.5kW HD, DB Transistor, Size 2 Frame

Item #: 1120892

Cat #: 20G11NC015JA0NNNNN

UPC: 884951070417

Call for price
Company wide:
0 in stock
755 AC Packaged Drive, Air Cooled, Open Type, 400 Volt AC, 3 Phase, 15.4 Amps, 7.5kW Normal Duty, 5.5kW Heavy Duty, AC In w/Pre-charge,Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

755 AC Packaged Drive, Air Cooled, Open Type, 400 Volt AC, 3 Phase, 15.4 Amps, 7.5kW Normal Duty, 5.5kW Heavy Duty, AC In w/Pre-charge,Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951070417, 20G11NC015JA0NNNNN, ALB20G11NC015JA0NN

Specifications

Type: AC Drive
Wattage: 5500, 7500
Amps: 15
Volts AC: 400
Type: AC Drive
Amps: 15
Wattage: 5500, 7500
Volts AC: 400