This product may not be available in all locations.

AC Drive, 1045A, 1000HP LD, 900HP ND, 750HP HD, 480VAC, 3PH, Frame 9
Item #: 1120802
Cat #: 20G11LD1K0AN0NNNNN
UPC: 884951288362
Call for price
Company wide:
0
in stock
Documents & Guides
AC Drive, PowerFlex 755, Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20, 800 mm Deep, MCC Style, 1045 Amps, 1000 Horse Power Light Duty, 900 Horde Power Normal Duty, 750 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Removed, Blank (No HIM)
Overview
AC Drive, PowerFlex 755, Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20, 800 mm Deep, MCC Style, 1045 Amps, 1000 Horse Power Light Duty, 900 Horde Power Normal Duty, 750 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Removed, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951288362, 20G11LD1K0AN0NNNNN, ALB20G11LD1K0AN0NN
Specifications
| Phase: | 3 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Horsepower: | 1000, 750, 900 |
| Size: | Frame 9 |
| Phase: | 3 |
| Volts AC: | 480 |
| Size: | Frame 9 |
| Type: | AC Drive |
| Horsepower: | 1000, 750, 900 |