KDB 3 POLE 400 AMP BREAKER

Item #: 1120582

Cat #: KDB3400KX09

UPC: 786679341506

$ 6855.02 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, KDB, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Optional load side

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KDB, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Optional load side

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679341506, KDB3400KX09, CUTKDB3400KX09

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400