TYPE KDB 3P 250A BKR ASSY W/TA350K TERM

Item #: 1120506

Cat #: KDB3250

UPC: 786679349366

$ 7467.29 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, Series C, K-frame molded case circuit breaker, 250 A, Three-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Non-interchangeable thermal magnetic trip, KDB breaker

Overview

Eaton Series C complete molded case circuit breaker, Series C, K-frame molded case circuit breaker, 250 A, Three-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Non-interchangeable thermal magnetic trip, KDB breaker

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679349366, KDB3250, CUTKDB3250

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250