CUT KDB3200 TYPE KDB BREAKER 3P

Item #: 1120501

Cat #: KDB3200

UPC: 786679349342

$ 7467.29 EA
Company wide:
0 in stock

Overview

CUT KDB3200 TYPE KDB BREAKER 3P 200A 600VAC MAX 25KAIC @ 600V
Also known as: 786679349342, KDB3200, CUTKDB3200

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3