KDB BRKR 2P 350A 600VAC MAX 25KAIC @600V

Item #: 1120478

Cat #: KDB2350W

UPC: 786679451908

$ 5907.65 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, KDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 350A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 350A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679451908, KDB2350W, CUTKDB2350W

Specifications

Amps: 350
Poles: 2
Amps: 350
Poles: 2