KDB 2P 200A BRKR ASSEMBLY w/TA300K TERM

Item #: 1120470

Cat #: KDB2200

UPC: 786679349243

$ 6154.49 EA
Company wide:
0 in stock
Series C, K-frame molded case circuit breaker, 200A, Two-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Non-interchangeable thermal magnetic trip, KDB breaker

Overview

Series C, K-frame molded case circuit breaker, 200A, Two-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Non-interchangeable thermal magnetic trip, KDB breaker

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679349243, KDB2200, CUTKDB2200

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2