KD 3P 400A w/TA400K TERM FUNGUS PROOFED

Item #: 1120400

Cat #: KD3400J01

UPC: 782113966267

$ 9977.08 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, KD, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, Moisture fungus treatment, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KD, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, Moisture fungus treatment, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782113966267, KD3400J01, CUTKD3400J01

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400