ETN JT9200AA Series G MCCB: JG Fram

Item #: 1120104

Cat #: JT9200AA

UPC: 782113996417

$ 2803.22 EA
Company wide:
0 in stock
Documents & Guides
C-H JT9200AA SERIES G MCCB: J

Overview

C-H JT9200AA SERIES G MCCB: J
Also known as: 782113996417, JT9200AA, CUTJT9200AA

Specifications

Depth: 5/8 in
Gangs: 1
Material: Steel
Standards: California Proposition 65
Depth: 5/8 in
Material: Steel
Gangs: 1
Standards: California Proposition 65