Drive, PowerFlex, Type 12/IP54, 40A, 30HP/ND, 25HP/HD, 480VAc, 3PH

Item #: 1119910

Cat #: 20G11GD040AA0NNNNN

UPC: 884951038394

Call for price
Company wide:
0 in stock
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12 /IP54, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12 /IP54, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951038394, 20G11GD040AA0NNNNN, ALB20G11GD040AA0NN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 30
IP/NEMA Rating: IP54, NEMA 12
Amps: 40
Size: 3
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: 3
Type: AC Drive
Horsepower: 30
Amps: 40