20V MAX Cordless Wet-Dry Vacuum

Item #: 1119539

Cat #: DCV580H

UPC: 885911260510

Company wide:
0 in stock
Documents & Guides
20V MAX Cordless Wet-Dry Vacuum

Overview

20V MAX Cordless Wet-Dry Vacuum
Also known as: 885911260510, DCV580H, DEWDCV580H

Specifications

Length: 5 ft
Volts DC: 20
Length: 5 ft
Volts DC: 20