3P, 175A, FIX Thermal, ADJ MAGs, 150 KA

Item #: 1119511

Cat #: JGU3175FAG

UPC: 786685126609

$ 12514.44 EA
Company wide:
0 in stock
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 175A, 600 Vac, 200 kAIC at 240 Vac, 150 kAIC at 480 Vac, 50 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

Overview

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 175A, 600 Vac, 200 kAIC at 240 Vac, 150 kAIC at 480 Vac, 50 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.

Also known as: 786685126609, JGU3175FAG, CUTJGU3175FAG

Specifications

Poles: 3
Amps: 175
Poles: 3
Amps: 175